Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silverwhite Round Brushes, 9-Piece Set

  • Mfr # SW-1584

  • Zoro # G721735356


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Silver with white band
Basic Bristle Material
Synthetic
Includes
9 Brushes
Brush Style
Round
Material
Soft white synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-1584
Zoro #
G721735356
UPC #
765179790380
Country of Origin
Sri Lanka

Details

Color
Silver with white band
Basic Bristle Material
Synthetic
Includes
9 Brushes
Brush Style
Round
Material
Soft white synthetic

Description

Exceptionally soft White Synthetic taklon. Specially selected and blended tapered filaments, has sharp needle points. Multi diameter filament brings color to the surface with less reloads. Excellent holding capacity. Silverwhite series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Silverwhite fine artist brushes feature multi-diameter synthetic filaments that carry any acrylic and watercolor paints effortlessly across your painting surface. This series is soft, durable and snappy with fine points and chiseled edges for crisp, clean strokes. These brushes imitate the silky feel of red sable, so expect paint control and excellent carrying capacity. This set of brushes include 9 different Silverwhite Round brushes in different sizes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.