Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silverwhite Short Handle BETTER Basic Watercolor Brushes, 3-Piece Set

  • Mfr # SW-1520S

  • Zoro # G921735132


product price: $36.85
/ea

Key Features

Basic Bristle Material
Synthetic
Brush Style
Assorted
Includes
3 Brushes
Material
Synthetic Filament
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-1520S
Zoro #
G921735132
UPC #
765179915202
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Brush Style
Assorted
Includes
3 Brushes
Material
Synthetic Filament
Color
Silver

Description

Silver Brush Silverwhite brushes were created for artists who use a variety of paint types. These brushes are designed with Japanese synthetic-fiber tips that imitate sable. Their tips have small ridges that absorb and carry maximum color. Silver Brush Silverwhite faux-sable art brushes are expertly crafted with a luxurious blend of Japanese synthetic filament. Each brush has a short handle that is finished with a sophisticated nickel-plated brass ferrule that will not rust. Each Silverwhite multidiameter filament brush can be paired with watercolor or gouache paints. These professional artist brushes also work well with acrylic or oil, proving they are extremely versatile. Enjoy the precise edges and colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.