Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silverwhite Short Handle BETTER Watercolor Brushes, 4-Piece Set

  • Mfr # SW-1521S

  • Zoro # G421734468


product price: $46.99
/ea

Key Features

Brush Style
Assorted
Color
Silver
Material
Synthetic Filament
Includes
4 Brushes
Basic Bristle Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-1521S
Zoro #
G421734468
UPC #
765179915219
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Color
Silver
Material
Synthetic Filament
Includes
4 Brushes
Basic Bristle Material
Synthetic

Description

Silver Brush Silverwhite brushes were created for artists who use a variety of paint types. These brushes are designed with Japanese synthetic-fiber tips that imitate sable. Their tips have small ridges that absorb and carry maximum color. Silver Brush Silverwhite faux-sable art brushes are expertly crafted with a luxurious blend of Japanese synthetic filament. Each brush has a short handle that is finished with a sophisticated nickel-plated brass ferrule that will not rust. This professional-grade paintbrush set for watercolor, acrylic, gouache, and oil includes 2 round paintbrushes, 1 script liner, and 1 stroke brush. It is the perfect set to create fine lines, glazing, backgrounds, and broad strokes. Each Silverwhite multidiameter filament brush can be paired with watercolor or gouache paints. These professional artist brushes also work well with acrylic or oil, proving they are extremely versatile. Enjoy the precise edges and colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.