Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silverwhite Stroke and Wash Brushes, 3-Piece Set

  • Mfr # SW-1588

  • Zoro # G421735533


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Assorted
Includes
3 Brushes
Basic Bristle Material
Synthetic
Color
Silver with White band
Material
Soft white synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-1588
Zoro #
G421735533
UPC #
765179791073
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Includes
3 Brushes
Basic Bristle Material
Synthetic
Color
Silver with White band
Material
Soft white synthetic

Description

Silverwhite Stroke shape is designed to lay down paint for excellent coverage. While the length of the head allows for expressive mark making. Make satisfying wiggly lines, strokes, background fill in. Silverwhite Edgewater Wash short handle brush features high quality multi diameter Japanese synthetic filaments. Silverwhite captures a maximum of color and carries it effortlessly across the surface of your painting. The ferrule is nickel plated brass that will resist denting and won't become misshapen over time. Great for laying down backgrounds and layer upon layering. Silverwhite series is both affordable and durable. What is unique is that these filaments are multi diameter to capture the maximum amount of color and carry it effortlessly your painting surface. Silverwhite synthetic-fiber tips ensure that each brush is soft with a nice spring. Short handle will sit comfortably in your hand, allowing you to focus on your tabletop creation. Silverwhite fine artist brushes feature multi-diameter synthetic filaments that carry any acrylic and watercolor paints effortlessly across your painting surface. This series is soft, durable and snappy with fine points and chiseled edges for crisp, clean strokes. Soft enough for face and body painting. These brushes imitate the silky feel of red sable, so expect paint control and excellent carrying capacity. These versatile brushes give artists the capability to do washes, add color to any surface with bold yet soft stroke. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.