Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate Varnish & Finish Brush Set, 3-Piece Set

  • Mfr # SV-1403

  • Zoro # G421735199


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Assorted
Includes
3 Brushes
Basic Bristle Material
Mixed
Material
Mixed Synthetic & Natural Filament
Color
Multicolored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-1403
Zoro #
G421735199
UPC #
765179914038
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Includes
3 Brushes
Basic Bristle Material
Mixed
Material
Mixed Synthetic & Natural Filament
Color
Multicolored

Description

This bristle brush can be used for priming or varnishing and provides broad coverage. Ruby Satin monogram liner, size 2 - this small, snappy synthetic brush can be used for fine details, thin lines or signing your name to your painting. Ultimate Varnish Mop, size 1'' - This soft synthetic brush is perfect for varnishing your painting because it provides a smooth application without leaving bubbles behind, but it can also be used to soften and blend acrylic or oil paints. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.