Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Mini Decorative Favorite Brushes, 4-Piece Set

  • Mfr # UMS-2470S

  • Zoro # G921735521


product price: $57.99
/ea

Key Features

Basic Bristle Material
Synthetic
Brush Style
Assorted
Includes
4 Brushes
Color
White
Material
Synthetic Filament
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMS-2470S
Zoro #
G921735521
UPC #
765179248706
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Brush Style
Assorted
Includes
4 Brushes
Color
White
Material
Synthetic Filament

Description

These brushes were created for artists who use watercolor or acrylic paint. They feature golden Taklon filaments mounted onto pearly-white handles. Their ultrafine tips are good for creating tiny details and offer lots of control. Silver Brush Ultra Mini paintbrushes are expertly crafted with luxurious and precise golden Taklon filaments. Each brush has a short pearly-white Comfort Grip handle that is finished with a sophisticated nickel-plated brass ferrule. This kit includes the Ultra Mini shader 10/0, script liner 20/0, filbert 10/0, and angle 12/0. These brushes are ideal for highlighting, jewelry, figures, and scrollwork. Short-handle brushes are best for tabletop painting. PAINT: Each Ultra Mini brush can be paired with both watercolor and acrylic paint, proving that it is versatile. It will hold the right amount of color for precise details. Enjoy the controlled, colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.