Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Mini Designer Round Brushes, 7-Piece Set

  • Mfr # UM-2491

  • Zoro # G821734105


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Mini Round
Basic Bristle Material
Synthetic
Material
Gold Taklon
Color
Pearl white
Includes
7 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM-2491
Zoro #
G821734105
UPC #
765179791080
Country of Origin
Sri Lanka

Details

Brush Style
Mini Round
Basic Bristle Material
Synthetic
Material
Gold Taklon
Color
Pearl white
Includes
7 Brushes

Description

This set includes 7 ultra round brushes in the popular sizes for every creative talent: #2, #4, #6, #8, #10, #12, #14. Brush# Ultra Mini Ultra Round (Designer Round) shape. Ultra Mini- Sharp pointed round brush, but with a longer length out tip. Hold's more paint. The Ultra Round on Silver Brush exclusive Comfort Grip handle, adds uninterpreted lines and fine detail without reloading as often. Add dots, dashes and squiggles to your artwork with one stroke. Make miniature florals, still life, botanical, florals, abstracts, designs of all types with thick and thin marks. A truly unique series only Silver Brush Ltd. Paint Type: Watercolors, Gouache, Acrylic, Fluid and Flow Acrylics, Casein, Tempera. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.