Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Mini Lettering Brushes, 4-Piece Set

  • Mfr # UMS-2450S

  • Zoro # G821734686


product price: $62.15
/ea

Key Features

Brush Style
Assorted
Color
White
Basic Bristle Material
Synthetic
Includes
4 Brushes
Material
Synthetic Filament
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMS-2450S
Zoro #
G821734686
UPC #
765179248508
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Color
White
Basic Bristle Material
Synthetic
Includes
4 Brushes
Material
Synthetic Filament

Description

These brushes were created for artists who use watercolor or acrylic paint. They feature golden Taklon filaments mounted onto pearly-white handles. Their ultrafine tips are good for creating tiny details and offer lots of control. Silver Brush Ultra Mini paintbrushes are expertly crafted with luxurious and precise golden Taklon filaments. Each brush has a short pearly-white Comfort Grip handle that is finished with a sophisticated nickel-plated brass ferrule. This set includes the Ultra Mini lettering brush in sizes 5/0, 10/0, 15/0, and 20/0. These brushes are ideal for creating calligraphy and letters. Short-handle brushes are best to use when designing tabletop paintings. Each Ultra Mini brush can be paired with both watercolor and acrylic paint, proving that it is versatile. It will hold the right amount of color for precise details. Enjoy the controlled, colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.