Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Mini Striper Brushes, 3-Piece Set

  • Mfr # UMS-2440S

  • Zoro # G521734344


product price: $46.99
/ea

Key Features

Color
White
Brush Style
Striper
Basic Bristle Material
Synthetic
Material
Synthetic Filament
Includes
3 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMS-2440S
Zoro #
G521734344
UPC #
765179248409
Country of Origin
Sri Lanka

Details

Color
White
Brush Style
Striper
Basic Bristle Material
Synthetic
Material
Synthetic Filament
Includes
3 Brushes

Description

This brush was created for artists who use watercolor, gouache, or acrylic paint. It features golden Taklon filaments mounted onto a pearly-white handle. Its ultrafine tip is good for creating tiny details and offers lots of control. Silver Brush Ultra Mini paintbrushes are expertly crafted with luxurious Taklon filaments. Each brush has a short pearly-white Comfort Grip handle that is finished with a sophisticated nickel-plated brass ferrule. This set of brushes for painting comes with 3 brushes: 1 Xtra Long Liner in sizes 7/0, 10/0, and 20/0. Silver Brush liners are superior tools to use when creating scrollwork, signatures, small details, or long lines. Each Ultra Mini brush can be paired with both watercolor, gouache and acrylic paint and will hold the right amount of color for precise details, making it very versatile. Enjoy the controlled, colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.