Zoro Homepage

Blade Fan 5 In 5Bl .218 Bore C

  • Mfr # 22943

  • Zoro # G7305575


product price: $83.19
/ea
Free Shipping & Returns

Key Features

For Use With
84 in Appetizer Station #126, Back Bar Coolers, Direct Draw Beer Dispenser, Freezer Chef Base, Ice Cream Dipping Cabinet #194, Mobile Freezer, Upright Freezer, Upright Refrigerator
For Use With Mfr. Model Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
Compatible with Manufacturer Model Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
Overall Width
5 in
Compatible Manufacturer Model Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22943
Zoro #
G7305575
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in

Details

Item
Blade Fan 5 In 5Bl .218 Bore C
For Use With
84 in Appetizer Station #126, Back Bar Coolers, Direct Draw Beer Dispenser, Freezer Chef Base, Ice Cream Dipping Cabinet #194, Mobile Freezer, Upright Freezer, Upright Refrigerator
For Use With Mfr. Model Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
Compatible with Manufacturer Model Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
Compatible Manufacturer Model Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
Compatible with Mfr. Model No.
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
For Use with Mfr Model Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
Compatible Manufacturer Part Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
Compatible with Manufacturer Model No.
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
Compatible Pump Manufacturer Part Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R
Compatible Mfr. Model Number
SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R

Description

Blade Fan 5 In 5Bl .218 Bore C, Compatible with Manufacturer Model Number SKBB59, SKBB69, SKBB90, SKDD2, SKDD3, SKDD4, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB84H, SKFCB84H-C3, SKFS2, SKFS2/C1, SKM23F, SKM23R, SKM49F, SKM49R, For Use With 84 in Appetizer Station #126, Back Bar Coolers, Direct Draw Beer Dispenser, Freezer Chef Base, Ice Cream Dipping Cabinet #194, Mobile Freezer, Upright Freezer, Upright Refrigerator, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.