Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Condsr 48In

  • Mfr # 43363

  • Zoro # G7381333


product price: $810.99
/ea
Free Shipping & Returns

Key Features

For Use With
Freezer, Refrigerated Prep Table, Refrigerator
For Use With Mfr. Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
Height
4 ft
Compatible with Manufacturer Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
Compatible Manufacturer Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43363
Zoro #
G7381333
UPC #
-
Country of Origin
United States

Dimensions

Height
4 ft

Details

Item
Coil Condsr 48In
For Use With
Freezer, Refrigerated Prep Table, Refrigerator
For Use With Mfr. Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
Compatible with Manufacturer Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
Compatible Manufacturer Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
Compatible with Mfr. Model No.
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
For Use with Mfr Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
Compatible Manufacturer Part Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
Compatible with Manufacturer Model No.
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
Compatible Pump Manufacturer Part Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B
Compatible Mfr. Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B

Description

Coil Condsr 48In, Compatible with Manufacturer Model Number SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4818, SKP488, SKR48, SKR48B, For Use With Freezer, Refrigerated Prep Table, Refrigerator, Overall Height 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.