Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Evaporative 48In

  • Mfr # 63462

  • Zoro # G7344836


product price: $2,412.99
/ea
Free Shipping & Returns

Key Features

For Use With
Freezer, Refrigerated Prep Table, Refrigerator
For Use With Mfr. Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
Height
24 in
Compatible with Manufacturer Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
Compatible Manufacturer Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63462
Zoro #
G7344836
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in

Details

Item
Coil Evap 48In
For Use With
Freezer, Refrigerated Prep Table, Refrigerator
For Use With Mfr. Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
Compatible with Manufacturer Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
Compatible Manufacturer Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
Compatible with Mfr. Model No.
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
For Use with Mfr Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
Compatible Manufacturer Part Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
Compatible with Manufacturer Model No.
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
Compatible Pump Manufacturer Part Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B
Compatible Mfr. Model Number
SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B

Description

Coil Evap 48In, Compatible Manufacturer Model Number SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKP4812, SKP4818, SKP488, SKR48, SKR48B, For Use With Freezer, Refrigerated Prep Table, Refrigerator, Overall Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.