Zoro Homepage

Cord Source Power 115V 16-3

  • Mfr # 32199

  • Zoro # G7412632


product price: $90.85
/ea
Free Shipping & Returns

Key Features

For Use With
50 in Refrigerated Grill Equipment Base #108R, 60 in Refrigerated Grill Equipment Base #108R, 84 in Appetizer Station #126, Back Bar Coolers, Beverage Dispenser, Chef Base, Commercial Refrigerator, Cooler, Counter Top Drop-In Merchandiser, Counter Top Merchandisers, Counter Top Prep Station, Cream Dispenser, Direct Draw Beer Dispenser, Dreyer's Freezer, Fountainette, Freezer, Freezer Chef Base, Freezer with Refrigerated Rail, Front Breathing Freezer, Horizontal Bottle Cooler, Ice Cream Cabinets, Ice Cream Dipping Cabinet #194, Imperial Milk Dispensers, Majestic Bulk Milk Dispenser, Majestic Milk Dispensers, Manual Defrost Refrigerator, McDonalds Creamer, Merchandiser, Milk Dispenser, Mobile Freezer, Norris Milk Dispensers, Pizza Prep Table, Real Freezer, Refrigerated Beverage Station, Refrigerated Chef Base, Refrigerated Display Case, Refrigerated Pizza Prep Table, Refrigerated Prep Table, Refrigerated Prep Unit, Refrigerated Shake Station, Refrigerator, Refrigerators, Shelf Freezer, Shelf Refrigerator, Undercounter Freezer #127, Undercounter Fridge for Soft Serve
For Use With Mfr. Model Number
DEFF-27D2, N10MNS, N15MNS, N5MNS, SK10MAJ, SK12MAJ, SK15MAJ, SK18MAJ, SK1IMP, SK2IMP, SK2SB, SK3IMP, SK5MAJ, SK6MAJ, SKBB59, SKBB69, SKBB90, SKBC50, SKBC65, SKBC95, SKBD105P, SKBD105P/CW, SKBD105P/SONIC, SKBD110P, SKBD120P, SKBD210F, SKC1220W, SKCRM1, SKCRM2, SKCTMDI, SKDC48, SKDC48PT, SKDC48ST, SKDD2, SKDD3, SKDD4, SKDI, SKEPT4812, SKF27, SKF27A, SKF27A-ED, SKF27A-ES, SKF27AB, SKF27ABD, SKF27AD, SKF27AG/CFID, SKF27AG/CFID220V, SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF27GB/CFRL, SKF2A, SKF3, SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKFB48, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB79H/C10, SKFCB84H, SKFCB84H-C3, SKFCB84H/C10, SKFS, SKFS2/C1, SKFSM, SKFSM/C5, SKMAJ1, SKMAJ2, SKMAJ3-C4, SKMB, SKMBDI, SKMCD1P, SKMF34, SKMF34DWSL, SKMF34SL, SKNES2, SKNES2A, SKNES3, SKNES3A, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKPF32D, SKPS12, SKPS8, SKPZ27, SKPZ27D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5, SKPZ72D/C2, SKPZ72D/C3, SKPZ72D/CSA3, SKR24, SKR27, SKR27A, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR27AD, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB27, SKRB27D, SKRB48, SKRCB38H, SKRCB50, SKRCB50H, SKRCB50H/C2, SKRCB60, SKRCB60H, SKRCB60H-C2, SKRCB79, SKRCB79H, SKRCB79H/CFG1, SKRCB84, SKRCB84H, SKRCB97H, SKRCB97H/CFG, SKRCB97H/CFG1, SKRS28-ESUS10, SKRS28-ESUS11, SKRS28-RSEU10, SKRS28-RSEU11, SKRS28-RSEU12, SKRS28-RSUK10, SKRS28-RSUS10, SKRS28-RSUS11, SKSF, SKSR, SKTTR7, SKTTR7F, SKTTR7F (RUSSIAN), SKTTR7F/C20, SKTTR7F/C22, SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU, SKTTR7FW, SKUCF7F, SKUCF7F/C4/C13/CEU3
Color
Black
Compatible with Manufacturer Model Number
Compatible Manufacturer Model Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32199
Zoro #
G7412632
UPC #
-
Country of Origin
United States

Details

Item
Cord Source Power 115V 16-3
For Use With
50 in Refrigerated Grill Equipment Base #108R, 60 in Refrigerated Grill Equipment Base #108R, 84 in Appetizer Station #126, Back Bar Coolers, Beverage Dispenser, Chef Base, Commercial Refrigerator, Cooler, Counter Top Drop-In Merchandiser, Counter Top Merchandisers, Counter Top Prep Station, Cream Dispenser, Direct Draw Beer Dispenser, Dreyer's Freezer, Fountainette, Freezer, Freezer Chef Base, Freezer with Refrigerated Rail, Front Breathing Freezer, Horizontal Bottle Cooler, Ice Cream Cabinets, Ice Cream Dipping Cabinet #194, Imperial Milk Dispensers, Majestic Bulk Milk Dispenser, Majestic Milk Dispensers, Manual Defrost Refrigerator, McDonalds Creamer, Merchandiser, Milk Dispenser, Mobile Freezer, Norris Milk Dispensers, Pizza Prep Table, Real Freezer, Refrigerated Beverage Station, Refrigerated Chef Base, Refrigerated Display Case, Refrigerated Pizza Prep Table, Refrigerated Prep Table, Refrigerated Prep Unit, Refrigerated Shake Station, Refrigerator, Refrigerators, Shelf Freezer, Shelf Refrigerator, Undercounter Freezer #127, Undercounter Fridge for Soft Serve
For Use With Mfr. Model Number
DEFF-27D2, N10MNS, N15MNS, N5MNS, SK10MAJ, SK12MAJ, SK15MAJ, SK18MAJ, SK1IMP, SK2IMP, SK2SB, SK3IMP, SK5MAJ, SK6MAJ, SKBB59, SKBB69, SKBB90, SKBC50, SKBC65, SKBC95, SKBD105P, SKBD105P/CW, SKBD105P/SONIC, SKBD110P, SKBD120P, SKBD210F, SKC1220W, SKCRM1, SKCRM2, SKCTMDI, SKDC48, SKDC48PT, SKDC48ST, SKDD2, SKDD3, SKDD4, SKDI, SKEPT4812, SKF27, SKF27A, SKF27A-ED, SKF27A-ES, SKF27AB, SKF27ABD, SKF27AD, SKF27AG/CFID, SKF27AG/CFID220V, SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF27GB/CFRL, SKF2A, SKF3, SKF48, SKF48A, SKF48AG/CFRL, SKF48B, SKF48G/CFRL, SKFB48, SKFCB50H, SKFCB60H, SKFCB79H, SKFCB79H/C10, SKFCB84H, SKFCB84H-C3, SKFCB84H/C10, SKFS, SKFS2/C1, SKFSM, SKFSM/C5, SKMAJ1, SKMAJ2, SKMAJ3-C4, SKMB, SKMBDI, SKMCD1P, SKMF34, SKMF34DWSL, SKMF34SL, SKNES2, SKNES2A, SKNES3, SKNES3A, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKPF32D, SKPS12, SKPS8, SKPZ27, SKPZ27D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5, SKPZ72D/C2, SKPZ72D/C3, SKPZ72D/CSA3, SKR24, SKR27, SKR27A, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR27AD, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB27, SKRB27D, SKRB48, SKRCB38H, SKRCB50, SKRCB50H, SKRCB50H/C2, SKRCB60, SKRCB60H, SKRCB60H-C2, SKRCB79, SKRCB79H, SKRCB79H/CFG1, SKRCB84, SKRCB84H, SKRCB97H, SKRCB97H/CFG, SKRCB97H/CFG1, SKRS28-ESUS10, SKRS28-ESUS11, SKRS28-RSEU10, SKRS28-RSEU11, SKRS28-RSEU12, SKRS28-RSUK10, SKRS28-RSUS10, SKRS28-RSUS11, SKSF, SKSR, SKTTR7, SKTTR7F, SKTTR7F (RUSSIAN), SKTTR7F/C20, SKTTR7F/C22, SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU, SKTTR7FW, SKUCF7F, SKUCF7F/C4/C13/CEU3
Color
Black
Compatible with Manufacturer Model Number
Compatible Manufacturer Model Number
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Cord Source Power 115V 16-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.