Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket 27.146x26.022, Black

  • Mfr # 25840

  • Zoro # G7302802


product price: $631.99
/ea
Free Shipping & Returns

Key Features

For Use With
Freezer, Real Freezer, Refrigerator
For Use With Mfr. Model Number
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
Height
27 3/16 in
Color
Black
Compatible with Manufacturer Model Number
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25840
Zoro #
G7302802
UPC #
-
Country of Origin
United States

Dimensions

Height
27 3/16 in
Overall Width
26 1/16 in

Details

Item
Gasket 27.146*26.022 Black 27/
For Use With
Freezer, Real Freezer, Refrigerator
For Use With Mfr. Model Number
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
Color
Black
Compatible with Manufacturer Model Number
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
Compatible Manufacturer Model Number
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
Compatible with Mfr. Model No.
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
For Use with Mfr Model Number
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
Compatible Manufacturer Part Number
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
Compatible with Manufacturer Model No.
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
Compatible Pump Manufacturer Part Number
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU
Compatible Mfr. Model Number
SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU

Description

Gasket 27.146*26.022 Black 27/, Compatible with Manufacturer Model Number SKF27AG/CFRL, SKF27AG/CFRL1, SKF27AGB/CFRL, SKF27B/CQ, SKF27G/CFRL, SKF27GB/CFRL, SKTTR7F (RUSSIAN), SKTTR7F/CEU3, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CEU8, SKTTR7FG/CRU, For Use With Freezer, Real Freezer, Refrigerator, Overall Height 27 3/16 in, Overall Width 26 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.