Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit 6 In Leg

  • Mfr # 10314-57

  • Zoro # G7291636


product price: $546.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ice Cream Cabinets, Manual Defrost Refrigerator, Refrigerated Chef Base
For Use With Mfr. Model Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
Height
6 in
Compatible with Manufacturer Model Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
Compatible Manufacturer Model Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10314-57
Zoro #
G7291636
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in

Details

Item
Kit 6 In Leg
For Use With
Ice Cream Cabinets, Manual Defrost Refrigerator, Refrigerated Chef Base
For Use With Mfr. Model Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
Compatible with Manufacturer Model Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
Compatible Manufacturer Model Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
Compatible with Mfr. Model No.
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
For Use with Mfr Model Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
Compatible Manufacturer Part Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
Compatible with Manufacturer Model No.
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
Compatible Pump Manufacturer Part Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7
Compatible Mfr. Model Number
SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7

Description

Kit 6 In Leg, Compatible with Manufacturer Model Number SKDI, SKFS, SKRCB50, SKRCB60, SKRCB79, SKRCB84, SKTTR7, For Use With Ice Cream Cabinets, Manual Defrost Refrigerator, Refrigerated Chef Base, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.