Zoro Homepage

Kit Caster 5 In

  • Mfr # 10314-03

  • Zoro # G7300867


product price: $516.99
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial Refrigerator, Pizza Prep Table, Refrigerated Chef Base, Refrigerated Prep Table, Refrigerator, Upright Freezer, Upright Refrigerator
For Use With Mfr. Model Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
Compatible with Manufacturer Model Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
Overall Width
5 in
Compatible Manufacturer Model Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10314-03
Zoro #
G7300867
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in

Details

Item
Kit Caster 5 In
For Use With
Commercial Refrigerator, Pizza Prep Table, Refrigerated Chef Base, Refrigerated Prep Table, Refrigerator, Upright Freezer, Upright Refrigerator
For Use With Mfr. Model Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
Compatible with Manufacturer Model Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
Compatible Manufacturer Model Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
Compatible with Mfr. Model No.
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
For Use with Mfr Model Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
Compatible Manufacturer Part Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
Compatible with Manufacturer Model No.
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
Compatible Pump Manufacturer Part Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84
Compatible Mfr. Model Number
SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84

Description

Kit Caster 5 In, Compatible with Manufacturer Model Number SKF3, SKM23F, SKM23R, SKM49F, SKM49R, SKP3612, SKP4812, SKP488, SKP7218, SKPZ27, SKPZ27D, SKRCB50, SKRCB60, SKRCB79, SKRCB84, For Use With Commercial Refrigerator, Pizza Prep Table, Refrigerated Chef Base, Refrigerated Prep Table, Refrigerator, Upright Freezer, Upright Refrigerator, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.