Zoro Homepage

Kit Cstr 3 In Undcntr 3.75 Ht

  • Mfr # 10314-63

  • Zoro # G7389277


product price: $306.99
/ea
Free Shipping & Returns

Key Features

For Use With
Freezer, Freezer with Refrigerated Rail, Front Breathing Freezer, Ice Cream Dipping Cabinet #194, Mobile Freezer, Real Freezer, Refrigerated Salad Dispenser, Refrigerator, Undercounter Freezer #127, Undercounter Fridge for Soft Serve
For Use With Mfr. Model Number
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Height
3 1/4 in
Overall Width
3 in
Compatible with Manufacturer Model Number
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10314-63
Zoro #
G7389277
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/4 in
Overall Width
3 in

Details

Item
Kit Cstr 3 In Undcntr 3.75 Ht
For Use With
Freezer, Freezer with Refrigerated Rail, Front Breathing Freezer, Ice Cream Dipping Cabinet #194, Mobile Freezer, Real Freezer, Refrigerated Salad Dispenser, Refrigerator, Undercounter Freezer #127, Undercounter Fridge for Soft Serve
For Use With Mfr. Model Number
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible with Manufacturer Model Number
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible Manufacturer Model Number
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible with Mfr. Model No.
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
For Use with Mfr Model Number
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible Manufacturer Part Number
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible with Manufacturer Model No.
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible Pump Manufacturer Part Number
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible Mfr. Model Number
DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F

Description

Kit Cstr 3 In Undcntr 3.75 Ht, Compatible with Manufacturer Model Number DEFF-27D2, SKC1220W, SKF27, SKF27A-ED, SKF27A-ES, SKF27B, SKF27BD, SKF27D, SKF27D/C2, SKF27G/CFRL, SKF48, SKF48B, SKF48G/CFRL, SKFS2, SKFS2/C1, SKMF34, SKMF34DW, SKMF34SL, SKPF32D, SKR27, SKR27A-ED, SKR27A-ES, SKR27A/CW, SKR48B, SKSD, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.