Zoro Homepage

Kit Sliders Drwr 22 In

  • Mfr # 26942

  • Zoro # G7395473


product price: $943.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pizza Prep Table
For Use With Mfr. Model Number
SKPZ27, SKPZ27D
Height
22 in
Compatible with Manufacturer Model Number
SKPZ27, SKPZ27D
Compatible Manufacturer Model Number
SKPZ27, SKPZ27D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26942
Zoro #
G7395473
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in

Details

Item
Kit Sliders Drwr 22 In
For Use With
Pizza Prep Table
For Use With Mfr. Model Number
SKPZ27, SKPZ27D
Compatible with Manufacturer Model Number
SKPZ27, SKPZ27D
Compatible Manufacturer Model Number
SKPZ27, SKPZ27D
Compatible with Mfr. Model No.
SKPZ27, SKPZ27D
For Use with Mfr Model Number
SKPZ27, SKPZ27D
Compatible Manufacturer Part Number
SKPZ27, SKPZ27D
Compatible with Manufacturer Model No.
SKPZ27, SKPZ27D
Compatible Pump Manufacturer Part Number
SKPZ27, SKPZ27D
Compatible Mfr. Model Number
SKPZ27, SKPZ27D

Description

Kit Sliders Drwr 22 In, Compatible with Manufacturer Model Number SKPZ27, SKPZ27D, For Use With Pizza Prep Table, Overall Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.