Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan 1/6 Size 4 In Deep Plastic

  • Mfr # 43581

  • Zoro # G7406743


product price: $73.19
/ea

Key Features

For Use With
Refrigerated Prep Table, Refrigerator
For Use With Mfr. Model Number
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
Height
4 in
Material
Plastic
Compatible with Manufacturer Model Number
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43581
Zoro #
G7406743
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in

Details

Item
Pan 1/6 Size 4 In Deep Plastic
For Use With
Refrigerated Prep Table, Refrigerator
For Use With Mfr. Model Number
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
Material
Plastic
Compatible with Manufacturer Model Number
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
Compatible Manufacturer Model Number
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
Compatible with Mfr. Model No.
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
For Use with Mfr Model Number
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
Compatible Manufacturer Part Number
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
Compatible with Manufacturer Model No.
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
Compatible Pump Manufacturer Part Number
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230
Compatible Mfr. Model Number
SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230

Description

Pan 1/6 Size 4 In Deep Plastic, Compatible Manufacturer Model Number SKEPT4812, SKP2712, SKP278, SKP3612, SKP4812, SKP4818, SKP488, SKP6016, SKP6024, SKP6024D, SKP7218, SKP7230, For Use With Refrigerated Prep Table, Refrigerator, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.