Shop SILVER KING
See all product information
Create Account
Pilaster Shelf, 16 in H
- Mfr # 42986
- Zoro # G7404117
product price:Â
$
42.69
/ea
Key Features
For Use With
Countertop Refrigerated Display Cabinet, Fountainette, Freezer, Pizza Prep Table, Refrigerated Beverage Station, Refrigerated Display Cabinets, Refrigerated Pizza Prep Table, Refrigerated Prep Table, Refrigerated Shake Station, Refrigerator, Refrigerators, Undercounter Fridge for Soft Serve
For Use With Mfr. Model Number
SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKP2712,SKP278,SKP3612,SKP4812,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/CEU3
Height
16 in
Compatible with Manufacturer Model Number
SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
Compatible Manufacturer Model Number
SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42986
- Zoro #
- G7404117
- UPC #
- -
- Country of Origin
- United States
- Item
- Pilaster Shelf
- For Use With
- Countertop Refrigerated Display Cabinet, Fountainette, Freezer, Pizza Prep Table, Refrigerated Beverage Station, Refrigerated Display Cabinets, Refrigerated Pizza Prep Table, Refrigerated Prep Table, Refrigerated Shake Station, Refrigerator, Refrigerators, Undercounter Fridge for Soft Serve
- For Use With Mfr. Model Number
- SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKP2712,SKP278,SKP3612,SKP4812,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/CEU3
- Compatible with Manufacturer Model Number
- SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
- Compatible Manufacturer Model Number
- SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
- Compatible Manufacturer Part Number
- SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
- Compatible with Mfr. Model No.
- SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
- For Use with Mfr Model Number
- SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
- Compatible with Manufacturer Model No.
- SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
- Compatible Pump Manufacturer Part Number
- SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
- Compatible Mfr. Model Number
- SKC1220W,SKCTD1,SKCTDPT 1,SKF27,SKF2A,SKF48,SKF48A,SKF48B,SKFB27,SKFB27D,SKFB48,SKFSM,SKFSM/C5,SKP2712,SKP278,SKP4818,SKP488,SKP6016,SKP6024,SKP6024D,SKP7218,SKP7230,SKPZ27,SKPZ27D,SKPZ60,SKPZ60/CAS,SKPZ60D,SKPZ92,SKPZ92D1,SKR24,SKR48,SKR48B,SKR60,SKRB27,SKRB27D,SKRB48,SKTTR7F,SKTTR7F (RUSSIAN),SKTTR7F/C20,SKTTR7F/C22,SKTTR7F/CEU3,SKTTR7F/CEU8,SKTTR7F/CRU,SKTTR7FG/CEU3,SKTTR7FG/CEU8,SKTTR7FG/CRU,SKTTR7FW,SKUCF7F,SKUCF7F/C4/C13/CEU3
- Product Type
- Pilaster Shelf
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Countertop Refrigerated Display Cabinet, Fountainette, Freezer, Pizza Prep Table, Refrigerated Beverage Station, Refrigerated Display Cabinets, Refrigerated Pizza Prep Table, Refrigerated Prep Table, Refrigerated Shake Station, Refrigerator, Refrigerators, Undercounter Fridge for Soft Serve
Dimensions
- Height
- 16 in
- Overall Height
- 16 in
Description
Pilaster Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.