Zoro Homepage

Scr Thumb 10-24-1/2 Ss

  • Mfr # 98094P

  • Zoro # G2853046


product price: $8.65
/ea

Key Features

For Use With
Cooler, Counter Top Prep Station, Refrigerated Prep Unit
Material
Stainless Steel
For Use With Mfr. Model Number
SK2SB, SKPS12, SKPS8
Compatible with Manufacturer Model Number
SK2SB, SKPS12, SKPS8
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98094P
Zoro #
G2853046
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in

Details

For Use With
Cooler, Counter Top Prep Station, Refrigerated Prep Unit
Material
Stainless Steel
Item
Scr Thumb 10-24-1/2 Ss
For Use With Mfr. Model Number
SK2SB, SKPS12, SKPS8
Compatible with Manufacturer Model Number
SK2SB, SKPS12, SKPS8
Compatible Manufacturer Model Number
SK2SB, SKPS12, SKPS8
Compatible with Manufacturer Model No.
SK2SB, SKPS12, SKPS8
Compatible with Mfr. Model No.
SK2SB, SKPS12, SKPS8
For Use with Mfr Model Number
SK2SB, SKPS12, SKPS8
Compatible Manufacturer Part Number
SK2SB, SKPS12, SKPS8
Compatible Pump Manufacturer Part Number
SK2SB, SKPS12, SKPS8
Compatible Mfr. Model Number
SK2SB, SKPS12, SKPS8

Description

Scr Thumb 10-24-1/2 Ss, Compatible with Manufacturer Model Number SK2SB, SKPS12, SKPS8, For Use With Cooler, Counter Top Prep Station, Refrigerated Prep Unit, Overall Height 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.