Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Filter 23X30.5

  • Mfr # 30939

  • Zoro # G7346936


product price: $274.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pizza Prep Table, Refrigerated Pizza Prep Table, Refrigerated Prep Table
For Use With Mfr. Model Number
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Height
30 in
Overall Width
23 in
Compatible with Manufacturer Model Number
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30939
Zoro #
G7346936
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Overall Width
23 in

Details

Item
Screen Filter 23X30.5
For Use With
Pizza Prep Table, Refrigerated Pizza Prep Table, Refrigerated Prep Table
For Use With Mfr. Model Number
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible with Manufacturer Model Number
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible Manufacturer Model Number
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible with Mfr. Model No.
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
For Use with Mfr Model Number
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible Manufacturer Part Number
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible with Manufacturer Model No.
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible Pump Manufacturer Part Number
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5
Compatible Mfr. Model Number
SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5

Description

Screen Filter 23X30.5, Compatible with Manufacturer Model Number SKP6024, SKP6024D, SKPZ60, SKPZ60/CAS, SKPZ60D, SKPZ60D2/C3, SKPZ60D2/C5, For Use With Pizza Prep Table, Refrigerated Pizza Prep Table, Refrigerated Prep Table, Overall Height 30 in, Overall Width 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.