Zoro Homepage

Screen Filter Depth Full 34.81

  • Mfr # 31228

  • Zoro # G7321081


product price: $397.99
/ea
Free Shipping & Returns

Key Features

For Use With
92 in Grill Station #124, Refrigerated Pizza Prep Table
For Use With Mfr. Model Number
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
Height
34 13/16 in
Overall Width
30 1/2 in
Compatible with Manufacturer Model Number
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31228
Zoro #
G7321081
UPC #
-
Country of Origin
United States

Dimensions

Height
34 13/16 in
Overall Width
30 1/2 in

Details

Item
Screen Filter Depth Full 34.81
For Use With
92 in Grill Station #124, Refrigerated Pizza Prep Table
For Use With Mfr. Model Number
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
Compatible with Manufacturer Model Number
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
Compatible Manufacturer Model Number
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
Compatible with Mfr. Model No.
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
For Use with Mfr Model Number
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
Compatible Manufacturer Part Number
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
Compatible with Manufacturer Model No.
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
Compatible Pump Manufacturer Part Number
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8
Compatible Mfr. Model Number
SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8

Description

Screen Filter Depth Full 34.81, Compatible with Manufacturer Model Number SKPZ92D1, SKPZ92D1/C5, SKPZ92D1/C8, For Use With 92 in Grill Station #124, Refrigerated Pizza Prep Table, Overall Height 34 13/16 in, Overall Width 30 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.