Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw 7-1/2 Pan Phil Type A 410

  • Mfr # 97007P

  • Zoro # G2853131


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

For Use With
Freezer, Refrigerated Chef Base, Refrigerated Prep Table, Refrigerator, Undercounter Freezer #127, Undercounter Fridge for Soft Serve
Material
Stainless Steel
For Use With Mfr. Model Number
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible with Manufacturer Model Number
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97007P
Zoro #
G2853131
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in

Details

For Use With
Freezer, Refrigerated Chef Base, Refrigerated Prep Table, Refrigerator, Undercounter Freezer #127, Undercounter Fridge for Soft Serve
Material
Stainless Steel
Item
Screw 7-1/2 Pan Phil Type A 410
For Use With Mfr. Model Number
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible with Manufacturer Model Number
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible Manufacturer Model Number
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible with Manufacturer Model No.
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible with Mfr. Model No.
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
For Use with Mfr Model Number
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible Manufacturer Part Number
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible Pump Manufacturer Part Number
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F
Compatible Mfr. Model Number
SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F

Description

Screw 7-1/2 Pan Phil Type A 410, Compatible Manufacturer Model Number SKC1220W, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27D/C2, SKF48B, SKF72D, SKP4818, SKP488, SKR27, SKR27A/CW, SKR48B, SKRCB84H, SKTTR7F, SKTTR7F/C22, SKTTR7FW, SKUCF7F, For Use With Freezer, Refrigerated Chef Base, Refrigerated Prep Table, Refrigerator, Undercounter Freezer #127, Undercounter Fridge for Soft Serve, Overall Height 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.