Zoro Homepage

Screw 8-32, 1/2 F Ph 410 Ss Blk Z

  • Mfr # 23475P

  • Zoro # G2853140


product price: $2.29
/ea
Sold in multiples of 22 for $50.38

Key Features

Color
Black
For Use With
Cooler
Material
Stainless Steel
For Use With Mfr. Model Number
SK2SB
Compatible with Manufacturer Model Number
SK2SB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23475P
Zoro #
G2853140
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in

Details

Color
Black
For Use With
Cooler
Material
Stainless Steel
Item
Screw 8-32,1/2 F Ph 410 Ss Blk Z
For Use With Mfr. Model Number
SK2SB
Compatible with Manufacturer Model Number
SK2SB
Compatible Manufacturer Model Number
SK2SB
Compatible with Manufacturer Model No.
SK2SB
Compatible with Mfr. Model No.
SK2SB
For Use with Mfr Model Number
SK2SB
Compatible Manufacturer Part Number
SK2SB
Compatible Pump Manufacturer Part Number
SK2SB
Compatible Mfr. Model Number
SK2SB

Description

Screw 8-32,1/2 F Ph 410 Ss Blk Z, Compatible with Manufacturer Model Number SK2SB, For Use With Cooler, Overall Height 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.