Zoro Homepage

Slide 24 In Center Member Rh

  • Mfr # 28947

  • Zoro # G7391447


product price: $390.99
/ea
Free Shipping & Returns

Key Features

For Use With
84 in Appetizer Station #126, Refrigerated Chef Base
For Use With Mfr. Model Number
SKFCB84H-C3, SKRCB79H, SKRCB84H
Height
24 in
Compatible with Manufacturer Model Number
SKFCB84H-C3, SKRCB79H, SKRCB84H
Compatible Manufacturer Model Number
SKFCB84H-C3, SKRCB79H, SKRCB84H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28947
Zoro #
G7391447
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in

Details

Item
Slide 24 In Center Member Rh
For Use With
84 in Appetizer Station #126, Refrigerated Chef Base
For Use With Mfr. Model Number
SKFCB84H-C3, SKRCB79H, SKRCB84H
Compatible with Manufacturer Model Number
SKFCB84H-C3, SKRCB79H, SKRCB84H
Compatible Manufacturer Model Number
SKFCB84H-C3, SKRCB79H, SKRCB84H
Compatible with Mfr. Model No.
SKFCB84H-C3, SKRCB79H, SKRCB84H
For Use with Mfr Model Number
SKFCB84H-C3, SKRCB79H, SKRCB84H
Compatible Manufacturer Part Number
SKFCB84H-C3, SKRCB79H, SKRCB84H
Compatible with Manufacturer Model No.
SKFCB84H-C3, SKRCB79H, SKRCB84H
Compatible Pump Manufacturer Part Number
SKFCB84H-C3, SKRCB79H, SKRCB84H
Compatible Mfr. Model Number
SKFCB84H-C3, SKRCB79H, SKRCB84H

Description

Slide 24 In Center Member Rh, Compatible with Manufacturer Model Number SKFCB84H-C3, SKRCB79H, SKRCB84H, For Use With 84 in Appetizer Station #126, Refrigerated Chef Base, Overall Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.