Zoro Homepage

Spring Assembly Green 15 In W/Blk

  • Mfr # 27563

  • Zoro # G7316574


product price: $154.99
/ea
Free Shipping & Returns

Key Features

For Use With
Refrigerated Display Case
For Use With Mfr. Model Number
SKDC48, SKDC48PT, SKDC48ST
Color
Black; Green
Height
15 in
Compatible with Manufacturer Model Number
SKDC48, SKDC48PT, SKDC48ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27563
Zoro #
G7316574
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in

Details

Item
Spring Assy Green 15 In W/Blk
For Use With
Refrigerated Display Case
For Use With Mfr. Model Number
SKDC48, SKDC48PT, SKDC48ST
Color
Black; Green
Compatible with Manufacturer Model Number
SKDC48, SKDC48PT, SKDC48ST
Compatible Manufacturer Model Number
SKDC48, SKDC48PT, SKDC48ST
Compatible with Mfr. Model No.
SKDC48, SKDC48PT, SKDC48ST
For Use with Mfr Model Number
SKDC48, SKDC48PT, SKDC48ST
Compatible Manufacturer Part Number
SKDC48, SKDC48PT, SKDC48ST
Compatible with Manufacturer Model No.
SKDC48, SKDC48PT, SKDC48ST
Compatible Pump Manufacturer Part Number
SKDC48, SKDC48PT, SKDC48ST
Compatible Mfr. Model Number
SKDC48, SKDC48PT, SKDC48ST

Description

Spring Assy Green 15 In W/Blk, Compatible with Manufacturer Model Number SKDC48, SKDC48PT, SKDC48ST, For Use With Refrigerated Display Case, Overall Height 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.