Wment Hinge Plate
Mfr # 25368-SK
Zoro # G8832573
product price: $56.19
/eaKey Features
For Use With
Commercial Refrigerator, Pizza Prep Table, Refrigerated Beverage Station, Refrigerated Prep Table, Refrigerated Shake Station, Refrigerator
For Use With Mfr. Model Number
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
Material
Steel
Height
4 7/8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25368-SK
Zoro #
G8832573
UPC #
-
Country of Origin
United States
Dimensions
Height
4 7/8 in
Overall Width
1 3/4 in
Details
Item
Door Hinge Plate
For Use With
Commercial Refrigerator, Pizza Prep Table, Refrigerated Beverage Station, Refrigerated Prep Table, Refrigerated Shake Station, Refrigerator
For Use With Mfr. Model Number
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
Material
Steel
Color
Gray
Compatible with Manufacturer Model Number
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
Compatible Manufacturer Model Number
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
Compatible Manufacturer Part Number
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
Compatible with Mfr. Model No.
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
For Use with Mfr Model Number
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
Compatible with Manufacturer Model No.
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
Compatible Pump Manufacturer Part Number
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
Compatible Mfr. Model Number
SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92
Description
Door Hinge Plate, Compatible with Manufacturer Model Number SKF3, SKFSM, SKFSM/C5, SKP3612, SKP7218, SKP7230, SKPZ27, SKPZ27D, SKPZ60, SKPZ60D, SKPZ92, For Use With Commercial Refrigerator, Pizza Prep Table, Refrigerated Beverage Station, Refrigerated Prep Table, Refrigerated Shake Station, Refrigerator, Overall Height 4 7/8 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.