Zoro Homepage

Modular Threshold Ramp, 600 lb Load Cap.

  • Mfr # THR15

  • Zoro # G101050147


product price: $59.00
/ea

Key Features

Extended Length
9 1/8 in
Overall Width
34 in
Load Capacity
600 lb
Overall Length
3/4 ft
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THR15
Zoro #
G101050147
UPC #
847821003434
Country of Origin
China

Dimensions

Extended Length
9 1/8 in
Overall Width
34 in
Overall Length
3/4 ft
Usable Width
34 in
Service Height - Maximum
1 3/4 in

Details

Item
Modular Threshold Ramp
Load Capacity
600 lb
Material
Aluminum
Standards
ADA
Color
Silver
Includes
Pre-Drilled Holes for Optional Permanent Mounting
Maximum Rise
1.7 in
Product Type
Threshold Ramp
Load Capacity - Maximum
600 lb
Surface Tread Type
Grooved
Side Rail Type
Raised

Description

Modular Threshold Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.