Zoro Homepage

Modular Threshold Ramp, 600 lb Load Cap.

  • Mfr # THR5

  • Zoro # G501050181


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Width
34 in
Extended Length
26 5/8 in
Load Capacity
600 lb
Overall Length
2 1/4 ft
Standards
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THR5
Zoro #
G501050181
UPC #
847821003472
Country of Origin
China

Dimensions

Overall Width
34 in
Extended Length
26 5/8 in
Overall Length
2 1/4 ft
Usable Width
34 in
Service Height - Maximum
5 1/4 in

Details

Item
Modular Threshold Ramp
Load Capacity
600 lb
Standards
ADA
Color
Silver
Material
Aluminum
Includes
Pre-Drilled Holes for Optional Permanent Mounting
Maximum Rise
5.2 in
Product Type
Threshold Ramp
Load Capacity - Maximum
600 lb
Side Rail Type
Raised
Surface Tread Type
Grooved

Description

Modular Threshold Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.