Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Fold Wheelchair Ramp, 600 lb Cap.

  • Mfr # WCMF-4

  • Zoro # G801050157


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/2 ft
Extended Length
4 ft
Overall Length
4 ft
Load Capacity
600 lb
Usable Width
2 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCMF-4
Zoro #
G801050157
UPC #
847821011088
Country of Origin
China

Dimensions

Overall Width
2 1/2 ft
Extended Length
4 ft
Overall Length
4 ft
Usable Width
2 1/2 ft
Retracted Length
2 5/12 ft
Side Rail Height
1 3/4 in
Service Height - Maximum
8 in

Details

Item
Multi-Fold Wheelchair Ramp
Load Capacity
600 lb
Standards
ADA
Includes
Built-In Carrying Handles, Steel Security Pins for Mounting, Velcro Closures for Transportation
Material
Aluminum
Color
Silver
Maximum Rise
8 in
Product Type
Wheelchair Ramp
Surface Tread Type
Coated Grit
Load Capacity - Maximum
600 lb
Ramp Operation
Foldable

Description

Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 8 in Maximum Rise, 4 ft Extended Length, 2 1/2 ft Usable Width, 2 5/12 ft Retracted Length, ADA Standards, Hook and Loop Latch Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.