Multi-Fold Wheelchair Ramp, 600 lb Cap.
Mfr # WCMF-5
Zoro # G901050149
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Extended Length
5 ft
Overall Width
2 1/2 ft
Load Capacity
600 lb
Overall Length
5 ft
Standards
ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCMF-5
Zoro #
G901050149
UPC #
847821006749
Country of Origin
China
Dimensions
Extended Length
5 ft
Overall Width
2 1/2 ft
Overall Length
5 ft
Retracted Length
2 11/12 ft
Usable Width
2 1/2 ft
Side Rail Height
1 3/4 in
Service Height - Maximum
10 in
Details
Item
Multi-Fold Wheelchair Ramp
Load Capacity
600 lb
Standards
ADA
Color
Silver
Includes
Built-In Carrying Handles, Steel Security Pins for Mounting, Velcro Closures for Transportation
Material
Aluminum
Maximum Rise
10 in
Product Type
Wheelchair Ramp
Ramp Operation
Foldable
Surface Tread Type
Coated Grit
Load Capacity - Maximum
600 lb
Description
Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 10 in Maximum Rise, 5 ft Extended Length, 2 1/2 ft Usable Width, 2 11/12 ft Retracted Length, ADA Standards, Hook and Loop Latch Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.