Multi-Fold Wheelchair Ramp, 600 lb Cap.
Mfr # WCMF-6
Zoro # G801050133
product price: $330.43
/ea
Free Shipping & Returns
Key Features
Extended Length
6 ft
Overall Width
2 1/2 ft
Load Capacity
600 lb
Overall Length
6 ft
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCMF-6
Zoro #
G801050133
UPC #
847821006756
Country of Origin
China
Dimensions
Extended Length
6 ft
Overall Width
2 1/2 ft
Overall Length
6 ft
Retracted Length
3 5/12 ft
Usable Width
2 1/2 ft
Side Rail Height
1 3/4 in
Service Height - Maximum
12 in
Details
Item
Multi-Fold Wheelchair Ramp
Load Capacity
600 lb
Color
Silver
Material
Aluminum
Includes
Built-In Carrying Handles, Steel Security Pins for Mounting, Velcro Closures for Transportation
Standards
ADA
Maximum Rise
12 in
Product Type
Wheelchair Ramp
Surface Tread Type
Coated Grit
Load Capacity - Maximum
600 lb
Ramp Operation
Foldable
Description
Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 12 in Maximum Rise, 6 ft Extended Length, 2 1/2 ft Usable Width, 3 5/12 ft Retracted Length, ADA Standards, Hook and Loop Latch Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.