Multi-Fold Wheelchair Ramp, 600 lb Cap.
Mfr # WCMF-7
Zoro # G401050229
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 1/2 ft
Extended Length
7 ft
Load Capacity
600 lb
Overall Length
7 ft
Standards
ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCMF-7
Zoro #
G401050229
UPC #
847821006763
Country of Origin
China
Dimensions
Overall Width
2 1/2 ft
Extended Length
7 ft
Overall Length
7 ft
Usable Width
2 1/2 ft
Retracted Length
3 11/12 ft
Service Height - Maximum
14 in
Side Rail Height
1 3/4 in
Details
Item
Multi-Fold Wheelchair Ramp
Load Capacity
600 lb
Standards
ADA
Includes
Built-In Carrying Handles, Steel Security Pins for Mounting, Velcro Closures for Transportation
Material
Aluminum
Color
Silver
Maximum Rise
14 in
Product Type
Wheelchair Ramp
Load Capacity - Maximum
600 lb
Surface Tread Type
Coated Grit
Ramp Operation
Foldable
Description
Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 14 in Maximum Rise, 7 ft Extended Length, 2 1/2 ft Usable Width, 3 11/12 ft Retracted Length, ADA Standards, Hook and Loop Latch Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.