Zoro Homepage

Multi-Fold Wheelchair Ramp, 600 lb Cap.

  • Mfr # WCMF-9

  • Zoro # G901050224


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Extended Length
9 ft
Overall Width
2 1/2 ft
Overall Length
9 ft
Load Capacity
600 lb
Usable Width
2 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCMF-9
Zoro #
G901050224
UPC #
847821006787
Country of Origin
China

Dimensions

Extended Length
9 ft
Overall Width
2 1/2 ft
Overall Length
9 ft
Usable Width
2 1/2 ft
Retracted Length
4 5/6 ft
Service Height - Maximum
18 in
Side Rail Height
1 3/4 in

Details

Item
Multi-Fold Wheelchair Ramp
Load Capacity
600 lb
Material
Aluminum
Standards
ADA
Color
Silver
Includes
Built-In Carrying Handles, Steel Security Pins for Mounting, Velcro Closures for Transportation
Maximum Rise
18 in
Product Type
Wheelchair Ramp
Load Capacity - Maximum
600 lb
Surface Tread Type
Coated Grit
Ramp Operation
Foldable

Description

Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 18 in Maximum Rise, 9 ft Extended Length, 2 1/2 ft Usable Width, 4 5/6 ft Retracted Length, ADA Standards, Hook and Loop Latch Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.