Shop SILVER SPRING
See all product information
Create Account
Plastic Threshold Ramp
Mfr # RSR123PR
Zoro # G524486707
product price:Â
$
58.89
/ea
Key Features
Service Height - Maximum
3 in
Service Height - Minimum
1 in
Surface Tread Type
Non-Skid
Material
Plastic
Overall Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSR123PR
- Zoro #
- G524486707
- UPC #
- 847821026624
- Country of Origin
- China
Dimensions
- Service Height - Maximum
- 3 in
- Service Height - Minimum
- 1 in
- Overall Width
- 32 in
- Overall Length
- 17 1/2 in
- Length
- 17 1/2 in
Details
- Item
- Plastic Threshold Ramp
- Surface Tread Type
- Non-Skid
- Material
- Plastic
- Product Type
- Wheelchair Ramp
- Load Capacity - Maximum
- 800 lb
Description
Plastic Threshold Ramp, Plastic Material, Not Applicable Includes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov