Zoro Homepage

Solid Threshold Ramp, 600 lb Load Cap.

  • Mfr # SSTP1632

  • Zoro # G401050212


product price: $91.31
/ea
Free Shipping & Returns

Key Features

Overall Width
32 in
Extended Length
16 in
Overall Length
1 3/8 ft
Load Capacity
600 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSTP1632
Zoro #
G401050212
UPC #
847821018797
Country of Origin
China

Dimensions

Overall Width
32 in
Extended Length
16 in
Overall Length
1 3/8 ft
Usable Width
32 in
Service Height - Maximum
2 5/8 in

Details

Item
Solid Threshold Ramp
Load Capacity
600 lb
Material
Aluminum
Color
Black, Silver
Includes
Pre-Drilled Holes for Optional Permanent Mounting
Maximum Rise
2.6 in
Product Type
Threshold Ramp
Surface Tread Type
Coated Grit
Load Capacity - Maximum
600 lb

Description

Solid Threshold Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.