Zoro Homepage

Threshold Ramp, 600 lb Load Capacity

  • Mfr # TR3212

  • Zoro # G401050144


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Extended Length
12 in
Overall Width
32 in
Overall Length
1 ft
Load Capacity
600 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR3212
Zoro #
G401050144
UPC #
847821012757
Country of Origin
China

Dimensions

Extended Length
12 in
Overall Width
32 in
Overall Length
1 ft
Usable Width
32 in
Service Height - Maximum
2 in

Details

Item
Traction Threshold Ramp
Load Capacity
600 lb
Material
Aluminum
Standards
ADA
Color
Silver
Includes
Pre-Punched Holes for Optional Permanent Mounting
Maximum Rise
2 in
Product Type
Threshold Ramp
Load Capacity - Maximum
600 lb
Surface Tread Type
Punched

Description

Threshold Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.