Zoro Homepage

Threshold Ramp, 600 lb Load Capacity

  • Mfr # TR3616

  • Zoro # G101050185


product price: $125.46
/ea
Free Shipping & Returns

Key Features

Extended Length
16 in
Overall Width
36 in
Load Capacity
600 lb
Overall Length
1 3/8 ft
Standards
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR3616
Zoro #
G101050185
UPC #
847821012788
Country of Origin
China

Dimensions

Extended Length
16 in
Overall Width
36 in
Overall Length
1 3/8 ft
Usable Width
36 in
Service Height - Maximum
2 5/8 in

Details

Item
Traction Threshold Ramp
Load Capacity
600 lb
Standards
ADA
Includes
Pre-Punched Holes for Optional Permanent Mounting
Color
Silver
Material
Aluminum
Maximum Rise
2.6 in
Product Type
Threshold Ramp
Load Capacity - Maximum
600 lb
Surface Tread Type
Punched

Description

Threshold Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.