Zoro Homepage

Threshold Ramp, Adj., 600 lb Load Capacity

  • Mfr # ATR600

  • Zoro # G001050162


product price: $163.32
/ea
Free Shipping & Returns

Key Features

Extended Length
26 in
Overall Width
2 1/3 ft
Overall Length
2 1/6 ft
Load Capacity
600 lb
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATR600
Zoro #
G001050162
UPC #
847821012993
Country of Origin
China

Dimensions

Extended Length
26 in
Overall Width
2 1/3 ft
Overall Length
2 1/6 ft
Usable Width
1/6 ft
Service Height - Maximum
6 in
Service Height - Minimum
3 in

Details

Item
Adjustable Threshold Ramp
Load Capacity
600 lb
Color
Silver
Standards
ADA
Material
Aluminum
Includes
3 in to 4 1/3 in Threshold Height
Maximum Rise
6 in
Product Type
Wheelchair Ramp
Surface Tread Type
Punched
Load Capacity - Maximum
600 lb

Description

Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 6 in Maximum Rise, 26 in Extended Length, 1/6 ft Usable Width, Not Applicable Retracted Length, ADA Standards, Stainless Steel Legs Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.