Zoro Homepage

Threshold Ramp, Solid, 1500 lb Load Cap.

  • Mfr # DH-TR-15

  • Zoro # G001050216


product price: $54.39
/ea

Key Features

Overall Width
43 1/2 in
Extended Length
12 1/2 in
Overall Length
1 ft
Load Capacity
1,500 lb
Usable Width
43 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-TR-15
Zoro #
G001050216
UPC #
847821011279
Country of Origin
China

Dimensions

Overall Width
43 1/2 in
Extended Length
12 1/2 in
Overall Length
1 ft
Usable Width
43 1/2 in
Retracted Length
12 1/2 in
Service Height - Maximum
1 1/2 in

Details

Item
Solid Threshold Ramp
Load Capacity
1,500 lb
Standards
ADA
Includes
Beveled Sides, Molded Drain Channels
Color
Black
Material
Rubber
Maximum Rise
1.5 in
Product Type
Threshold Ramp
Surface Tread Type
Grooved
Load Capacity - Maximum
1,500 lb

Description

Threshold Ramp, Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.