Zoro Homepage

Wheelchair Access Ramp, 850 lb Load Cap.

  • Mfr # SSG-04

  • Zoro # G101050178


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Extended Length
4 ft
Load Capacity
850 lb
Overall Length
4 ft
Usable Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSG-04
Zoro #
G101050178
UPC #
048396004080
Country of Origin
United States

Dimensions

Overall Width
3 ft
Extended Length
4 ft
Overall Length
4 ft
Usable Width
3 ft
Service Height - Maximum
3 in

Details

Item
Wheelchair Access Ramp
Load Capacity
850 lb
Color
Silver
Standards
ADA
Material
Aluminum
Includes
3 in Side Curbs Prevent Accidental Slips and Falls
Maximum Rise
8 in
Product Type
Wheelchair Ramp
Load Capacity - Maximum
850 lb
Surface Tread Type
Grooved

Description

Wheelchair Access Ramp, Load Capacity 850 lb, Aluminum Material, 8 in Maximum Rise, 4 ft Extended Length, 3 ft Usable Width, Not Applicable Retracted Length, ADA Standards, Handrail Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.