Wheelchair Access Ramp, 850 lb Load Cap.
Mfr # SSG-05
Zoro # G501050211
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 ft
Extended Length
5 ft
Overall Length
5 ft
Load Capacity
850 lb
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSG-05
Zoro #
G501050211
UPC #
048396004097
Country of Origin
United States
Dimensions
Overall Width
3 ft
Extended Length
5 ft
Overall Length
5 ft
Usable Width
3 ft
Service Height - Maximum
3 in
Details
Item
Wheelchair Access Ramp
Load Capacity
850 lb
Color
Silver
Material
Aluminum
Includes
3 in Side Curbs Prevent Accidental Slips and Falls
Standards
ADA
Maximum Rise
10 in
Product Type
Wheelchair Ramp
Load Capacity - Maximum
850 lb
Surface Tread Type
Grooved
Description
Wheelchair Access Ramp, Load Capacity 850 lb, Aluminum Material, 10 in Maximum Rise, 5 ft Extended Length, 3 ft Usable Width, Not Applicable Retracted Length, ADA Standards, Handrail Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.