Zoro Homepage

Wheelchair Access Ramp w/Handrails

  • Mfr # SSGHR-03

  • Zoro # G801050201


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Extended Length
3 ft
Overall Width
3 ft
Load Capacity
850 lb
Overall Length
3 ft
Usable Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGHR-03
Zoro #
G801050201
UPC #
048396004158
Country of Origin
United States

Dimensions

Extended Length
3 ft
Overall Width
3 ft
Overall Length
3 ft
Usable Width
3 ft
Side Rail Height
35 3/4 in
Service Height - Maximum
3 in

Details

Item
Wheelchair Access Ramp w/ Handrails
Load Capacity
850 lb
Color
Silver
Standards
ADA
Material
Aluminum
Includes
3 in High Side Curbs Increase Safety and Prevent Accidental Falls
Maximum Rise
6 in
Product Type
Wheelchair Ramp
Surface Tread Type
Grooved
Load Capacity - Maximum
850 lb

Description

Wheelchair Access Ramp, Load Capacity 850 lb, Aluminum Material, 6 in Maximum Rise, 3 ft Extended Length, 3 ft Usable Width, Not Applicable Retracted Length, ADA Standards, Handrail Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.