Wheelchair Access Ramp w/Handrails
Mfr # SSGHR-04
Zoro # G701050196
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 ft
Extended Length
4 ft
Overall Length
4 ft
Load Capacity
850 lb
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSGHR-04
Zoro #
G701050196
UPC #
048396004165
Country of Origin
United States
Dimensions
Overall Width
3 ft
Extended Length
4 ft
Overall Length
4 ft
Usable Width
3 ft
Side Rail Height
35 3/4 in
Service Height - Maximum
3 in
Details
Item
Wheelchair Access Ramp w/ Handrails
Load Capacity
850 lb
Color
Silver
Material
Aluminum
Includes
3 in High Side Curbs Increase Safety and Prevent Accidental Falls
Standards
ADA
Maximum Rise
8 in
Product Type
Wheelchair Ramp
Surface Tread Type
Grooved
Load Capacity - Maximum
850 lb
Description
Wheelchair Access Ramp, Load Capacity 850 lb, Aluminum Material, 8 in Maximum Rise, 4 ft Extended Length, 3 ft Usable Width, Not Applicable Retracted Length, ADA Standards, Handrail Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.