Zoro Homepage

Wheelchair Ramp, 600 lb Load Capacity

  • Mfr # SCG-4

  • Zoro # G501050228


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Extended Length
4 ft
Overall Width
2 5/12 ft
Overall Length
4 ft
Load Capacity
600 lb
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCG-4
Zoro #
G501050228
UPC #
813709010146
Country of Origin
China

Dimensions

Extended Length
4 ft
Overall Width
2 5/12 ft
Overall Length
4 ft
Retracted Length
4 ft
Usable Width
2 1/2 ft
Service Height - Maximum
8 in
Side Rail Height
2 in

Details

Item
Single Fold Wheelchair Ramp
Load Capacity
600 lb
Color
Silver
Standards
ADA
Includes
Built-In Carrying Handles, Steel Security Pins for Mounting
Material
Aluminum
Maximum Rise
8 in
Product Type
Wheelchair Ramp
Surface Tread Type
Solid
Ramp Operation
Foldable
Load Capacity - Maximum
600 lb

Description

Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 8 in Maximum Rise, 4 ft Extended Length, 2 1/2 ft Usable Width, 4 ft Retracted Length, ADA Standards, Steel Security Pins Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.