Wheelchair Ramp, 600 lb Load Capacity
Mfr # SCG-5
Zoro # G801050225
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 5/12 ft
Extended Length
5 ft
Overall Length
5 ft
Load Capacity
600 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCG-5
Zoro #
G801050225
UPC #
813709010153
Country of Origin
China
Dimensions
Overall Width
2 5/12 ft
Extended Length
5 ft
Overall Length
5 ft
Retracted Length
5 ft
Usable Width
2 1/2 ft
Side Rail Height
2 in
Service Height - Maximum
10 in
Details
Item
Single Fold Wheelchair Ramp
Load Capacity
600 lb
Material
Aluminum
Includes
Built-In Carrying Handles, Steel Security Pins for Mounting
Color
Silver
Standards
ADA
Maximum Rise
10 in
Product Type
Wheelchair Ramp
Load Capacity - Maximum
600 lb
Ramp Operation
Foldable
Surface Tread Type
Solid
Description
Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 10 in Maximum Rise, 5 ft Extended Length, 2 1/2 ft Usable Width, 5 ft Retracted Length, ADA Standards, Steel Security Pins Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.