Zoro Homepage

Wheelchair Track Ramp, 600 lb Load Cap.

  • Mfr # TWR-V2-10

  • Zoro # G601050166


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2/3 ft
Extended Length
10 ft
Load Capacity
600 lb
Overall Length
10 ft
Usable Width
2/3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR-V2-10
Zoro #
G601050166
UPC #
847821008149
Country of Origin
China

Dimensions

Overall Width
2/3 ft
Extended Length
10 ft
Overall Length
10 ft
Usable Width
2/3 ft
Retracted Length
10 ft
Side Rail Height
1 11/12 in
Service Height - Maximum
1 3/4 in

Details

Item
Wheelchair Track Ramp
Load Capacity
600 lb
Standards
ADA
Includes
(2) Track Ramps, Attached Safety Pin for Stationary Drill Holes
Material
Aluminum
Color
Silver
Maximum Rise
1.8 in
Product Type
Wheelchair Ramp
Surface Tread Type
Coated Grit
Ramp Operation
Telescoping
Load Capacity - Maximum
600 lb

Description

Wheelchair Track Ramp, Load Capacity 600 lb, Aluminum Material, 1.8 in Maximum Rise, 10 ft Extended Length, 2/3 ft Usable Width, 10 ft Retracted Length, ADA Standards, (2) Track Ramps Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.