Zoro Homepage

Wheelchair Track Ramp w/Bag, 600 lb Cap.

  • Mfr # TWR-V2-3-5-Kit

  • Zoro # G001050131


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Extended Length
5 ft
Overall Width
2/3 ft
Overall Length
5 ft
Load Capacity
600 lb
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR-V2-3-5-Kit
Zoro #
G001050131
UPC #
847821012726
Country of Origin
China

Dimensions

Extended Length
5 ft
Overall Width
2/3 ft
Overall Length
5 ft
Usable Width
2/3 ft
Retracted Length
5 ft
Service Height - Maximum
1 3/4 in
Side Rail Height
1 11/12 in

Details

Item
Wheelchair Track Ramp w/ Bag
Load Capacity
600 lb
Color
Silver
Standards
ADA
Material
Aluminum
Includes
(2) Track Ramps, Attached Safety Pin for Stationary Drill Holes, Carrying Bag
Maximum Rise
1.8 in
Product Type
Wheelchair Ramp
Surface Tread Type
Coated Grit
Ramp Operation
Telescoping
Load Capacity - Maximum
600 lb

Description

Wheelchair Track Ramp, Load Capacity 600 lb, Aluminum Material, 1.8 in Maximum Rise, 5 ft Extended Length, 2/3 ft Usable Width, 5 ft Retracted Length, ADA Standards, (2) Track Ramps, Carrying Bag Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.