
18 in. LED Mini Hoop
Mfr # G02300W
Zoro # G613313952
product price: $56.35
/eaKey Features
Width
14.7 in
Length
17.8 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G02300W
Zoro #
G613313952
UPC #
754806249988
Country of Origin
China
Dimensions
Width
14.7 in
Length
17.8 in
Details
Color
Grey
Description
Turn out the lights and turn up the action with the LED Light-Up Over the Door Mini Basketball Hoop Set. Infrared sensors detect and light up the backboard by rapidly blinking each time you score a basket. The dual-function LED lighting system also allows you to keep the backboard illuminated during your entire game, while an on/off switch helps extend the battery life. Extended mounting brackets lower the backboard frame so it can be mounted to either side of most standard-sized doors 1 3/8'' depth and still allow the door to close. The Silverback Mini Hoop is built to withstand the roughest play, with a thick polycarbonate backboard that is shatterproof and flexible for lasting durability! The spring-action breakaway rim allows you to play harder without worry by flexing under the pressure of a dunk. The door brackets feature foam-padding to protect the door during play, so your door will look as good as new. Perfectly-sized for the mini hoop, the set includes a game-quality mini basketball air pump not included. Never leave the court with the Silverback LED Light-Up Over the Door Mini Basketball Hoop Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.